Products
Brands
About Eriks
Customer service
BE - English
Home
19 958 5820 Spiral hose PU 5x8...
CEJN 19 958 5820 Spiral hose PU 5x8mm L=2 meter
ERIKS:
12091621
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
CEJN
Series
958
Hose material
Polyurethane
Outer diameter
8 mm
Internal diameter
5 mm
Maximum working length
2 m
With couplers
No
Maximum operating pressure at 20 °C
10 bar
See all variants
Log in