




€810.40/ pieceexcl. VAT
€980.58incl. VAT
58 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CASTFLOW |
Type | 2235 |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | 1.4401 |
Nominal inner diameter | DN100 |
Connection | Wafer type |
Pressure rating | PN25 |
Pressure rating flange | PN10/25 |
Face to Face norm | EN 558, Series 16 |
Face to Face length | 64 mm |
Valve shape | Dual plate |
With spring | Yes |
Kv value | 277 m³/h |
Sealing | FPM (FKM) |
Material disc | 1.4401 |
Material shaft | 1.4401 |
Spring material | 1.4401 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
Maximum pressure difference at 20 °C | 25 |
Minimum opening pressure | 2.42 mbar |
DN | DN100 |
A | 164 mm |
L | 64 mm |
Weight | 4 kg |