




€3,020.80/ pieceexcl. VAT
€3,655.17incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CASTFLOW |
Type | 2235 |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | 1.4401 |
Nominal inner diameter | DN200 |
Connection | Wafer type |
Pressure rating | PN16 |
Pressure rating flange | PN10/16 |
Face to Face norm | EN 558, Series 16 |
Face to Face length | 89 mm |
Valve shape | Dual plate |
With spring | Yes |
Kv value | 1137 m³/h |
Sealing | FPM (FKM) |
Material disc | 1.4401 |
Material shaft | 1.4401 |
Spring material | 1.4401 |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 150 °C |
Maximum pressure difference at 20 °C | 16 |
Minimum opening pressure | 1.55 mbar |
DN | DN200 |
A | 275 mm |
L | 89 mm |
Weight | 15 kg |