CASTFLOW

CASTFLOW Ball check valve Type: 2645 Stainless steel/NBR Sinking ball Straight PN16 Flange DN125

  • ERIKS:14480336
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Stainless steel ball check valve with floating or sinking ball and flange connection PN10 or 16.
Save to list

€3,584.80/ pieceexcl. VAT

€4,337.61incl. VAT

Estimated delivery date - 01/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CASTFLOW
Type
2645
Norm
EN (DIN)
Construction type
Straight
Housing material
Stainless steel
Material quality
ASTM A351 CF8M
Nominal inner diameter
DN125
Connection
Flange
Pressure rating
PN16
Flange finish
Raised face
Face to Face norm
EN 558, Series 48
Face to Face length
350 mm
Valve shape
Sinking ball
Kv value
645 m³/h
Sealing
NBR
Material disc
Aluminium + NBR
Material cover
ASTM A351 CF8M
Material cover gasket
NBR
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
Maximum pressure difference at 20 °C
16
DN
DN125
A
253 mm
H
222 mm
L
350 mm
Weight
30 kg