CASTFLOW

CASTFLOW Ball check valve Type: 2631 Ductile cast iron/NBR Sinking ball Straight PN16 Internal thread (BSPP) 3" (80)

  • ERIKS:11812992
Image 1
Image 2
Image 1
Image 2
Ductile cast iron ball check valve with floating or sinking ball and thread ends PN16.
Save to list

€468.00/ pieceexcl. VAT

€566.28incl. VAT

Estimated delivery date - 01/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CASTFLOW
Type
2631
Norm
EN (DIN)
Construction type
Straight
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Epoxy coating (in- and external)
Nominal inner diameter
3" (80)
Connection
Internal thread (BSPP)
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
248 mm
Valve shape
Sinking ball
Kv value
250 m³/h
Sealing
NBR
Material disc
Aluminium + NBR
Material cover
EN-JS1030
Material cover gasket
NBR
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
Maximum pressure difference at 20 °C
16
DN
3" (80)
H
160 mm
L
248 mm
Weight
8.1 kg