CARGO OIL

CARGO OIL White Seize 50kg drum

  • ERIKS:14287313
Image 1
Image 2
Image 1
Image 2
White Anti-Seize is a fully synthetic lubricant grease suitable for a wide temperature range application and authorised for incidental food contact. The incorporated laminar solid additives including the polytetrafluoro ethylene polymer, will give a protective barrier between all types of surfaces and provide an excellent dry lubrication when required.
It withstands warm, cold and saline water. This grease is very economical to use since rather small quantities will provide effective coverage and the sealing of surfaces.
Excellent for use where fretting corrosion may occur or corrosion due to humid environments. It may be used as a thread compound (anti-seize compound) in areas where food is manufactured and handled.
Save to list

€1,683.32/ pieceexcl. VAT

€2,036.82incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CARGO OIL
Content
50 kg
Packaging
Barrel
Temperature range
from -30 to 300 °C
Colour
White
Thickener
Aluminium complex/PTFE
Base oil type
Synthetic
Approval
NSF H1
NLGI grade
2
Flash point
> 235 °C