



€10.54/ pieceexcl. VAT
€12.75incl. VAT
Sold per: 4Min. order: 4
23 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CARGO OIL |
Content | 0.4 kg |
Packaging | Cartridge |
Temperature range | from -20 to 110 °C |
Colour | White |
Droping point | > 145 °C |
Thickener | Calcium |
Base oil type | Paraffinic |
Approval | NSF H1 |
Viscosity | 180 mm²/s |
NLGI grade | 2 |
4-ball, EP test, weld load, DIN51350:4 | > 2400 N |