



€17.96/ pieceexcl. VAT
€21.73incl. VAT
Sold per: 4Min. order: 4
94 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CARGO OIL |
Content | 0.4 kg |
Packaging | Cartridge |
Temperature range | from -5 to 140 °C |
Colour | Beige |
Droping point | > 250 °C |
Thickener | Aluminium-complex |
Base oil type | Paraffinic/Synthetic |
Approval | NSF H1 |
Viscosity | 1100 mm²/s |
NLGI grade | 2 |
4-ball, EP test, weld load, DIN51350:4 | > 5000 N |