€3,291.42/ pieceexcl. VAT
€3,982.62incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CARGO OIL |
Content | 50 kg |
Packaging | Barrel |
Colour | White |
Base oil type | Synthetic |
Approval | NSF H1 |
Viscosity | 350 mm²/s |
NLGI grade | 2 |