€43.31/ pieceexcl. VAT
€52.41incl. VAT
Sold per: 12Min. order: 12
46 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CARGO OIL |
Content | 0.4 kg |
Packaging | Cartridge |
Colour | White |
Base oil type | Synthetic |
Approval | NSF H1 |
Viscosity | 350 mm²/s |
NLGI grade | 2 |