



€16.87/ pieceexcl. VAT
€20.41incl. VAT
Sold per: 4Min. order: 4
20 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CARGO OIL |
Content | 0.4 kg |
Packaging | Cartridge |
Temperature range | from -40 to 260 °C |
Colour | Natural/transparent |
Droping point | > 250 °C |
Base oil type | Synthetic |
Approval | NSF H1 |
Viscosity | 80 mm²/s |
NLGI grade | 2 |
Flash point | > 220 °C |