
€13.23/ pieceexcl. VAT
€16.01incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CARGO OIL |
Content | 0.4 kg |
Packaging | Cartridge |
Temperature range | from -40 to 260 °C |
Colour | Beige |
Droping point | > 250 °C |
Thickener | Calcium sulphonate complex |
Base oil type | Synthetic |
Approval | NSF H1 |
Viscosity | 45 mm²/s |