CARGO OIL

CARGO OIL Caxtreme FG 45 180kg drum

  • ERIKS:14287285
Image 1
Save to list

€3,276.99/ pieceexcl. VAT

€3,965.16incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CARGO OIL
Content
180 kg
Packaging
Barrel
Temperature range
from -40 to 260 °C
Colour
Beige
Droping point
> 250 °C
Thickener
Calcium sulphonate complex
Base oil type
Synthetic
Approval
NSF H1
Viscosity
45 mm²/s