



€931.00/ pieceexcl. VAT
€1,126.51incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CARGO OIL |
Content | 50 kg |
Packaging | Barrel |
Temperature range | from -35 to 260 °C |
Colour | Beige |
Droping point | > 250 °C |
Thickener | Calcium sulphonate complex |
Base oil type | Synthetic |
Approval | NSF H1 |
Viscosity | 150 mm²/s |