



€13.21/ pieceexcl. VAT
€15.98incl. VAT
Sold per: 4Min. order: 4
48 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CARGO OIL |
Content | 0.4 kg |
Packaging | Cartridge |
Temperature range | from -40 to 230 °C |
Colour | Beige |
Droping point | > 250 °C |
Thickener | Calcium sulphonate complex |
Base oil type | Synthetic |
Approval | NSF H1 |
Viscosity | 150 mm²/s |