



€62.23/ pieceexcl. VAT
€75.30incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CARGO OIL |
Content | 0.1 kg |
Packaging | Tube |
Temperature range | from -20 to 250 °C |
Colour | White |
Thickener | PTFE |
Base oil type | PFPE |
Approval | NSF H1 |
Viscosity | 500 mm²/s |
NLGI grade | 0 |
Flash point | > 310 °C |