
€1,611.72/ pieceexcl. VAT
€1,950.18incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CARGO OIL |
Volume | 210 l |
Packaging | Barrel |
Temperature range | from -25 to 190 °C |
Colour | Transparent |
Thickener | Polymer |
Base oil type | Paraffinic/Synthetic |
Approval | NSF H1 |
Viscosity | 320 mm²/s |