CAPTOR

CAPTOR V-CAP 3205.02 PNP NC 0.3-30m/s 24VDC 8283 SS 1"BSPP

  • ERIKS:10070797
Image 1
Image 2
Image 1
Image 2
Save to list

€482.38/ pieceexcl. VAT

€583.68incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CAPTOR
Series
3205.02
Type
8283
Measuring range
from 0.5 to 20
Measuring unit
m/s
Process connection
Internal thread (BSPP)
Size process connection
1" (25)
Output signal
PNP
Supply voltage
24V DC
Material housing
Stainless steel