




€482.38/ pieceexcl. VAT
€583.68incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CAPTOR |
Series | 3205.00 |
Type | 8283 |
Measuring range | from 0.5 to 20 |
Measuring unit | m/s |
Process connection | Internal thread (BSPP) |
Size process connection | 1" (25) |
Output signal | NPN |
Supply voltage | 24V DC |
Material housing | Stainless steel |