




€591.60/ pieceexcl. VAT
€715.84incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CAPTOR |
Series | 3202.30 |
Type | 8285 |
Model | Calorimetric |
Measuring range | from 0 to 30 |
Measuring unit | m/s |
Process connection | Clamping flange |
Output signal | 4 - 20 mA |
Supply voltage | 24V DC |
Material housing | Ultradur |
Max. pressure | 1 bar |
Medium temperature | from -20 to 70 °C |
Ambient temperature | from -20 to 70 °C |