CAPTOR

CAPTOR F-CAP 4320.13 316 18X1,5 PNP NO 24VDC

  • ERIKS:10070777
Image 1
Image 2
Image 1
Image 2
Save to list

€739.93/ pieceexcl. VAT

€895.32incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CAPTOR
Series
4320.13
Type
8265
Measuring range
from 0 to 3
Measuring unit
m/s
Process connection
Tube end
Size process connection
18 x 1.5 mm
Output signal
PNP
Supply voltage
24V DC
Material housing
Stainless steel 316Ti