




€700.40/ pieceexcl. VAT
€847.48incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CAPTOR |
Series | 4320.12 |
Type | 8265 |
Measuring range | from 0 to 3 |
Measuring unit | m/s |
Process connection | Tube end |
Size process connection | 6 x 1.0 mm |
Output signal | PNP |
Supply voltage | 24V DC |
Material housing | Stainless steel 316Ti |