CAPTOR

CAPTOR F-CAP 4140.13 RVS 0,3 m/s PNP NO 24VDC

  • ERIKS:12364625
Image 1
Image 2
Image 1
Image 2
Save to list

€423.73/ pieceexcl. VAT

€512.71incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CAPTOR
Series
4140.13
Type
8261
Measuring range
from 0 to 3
Measuring unit
m/s
Size process connection
1/2" (15)
Output signal
PNP
Supply voltage
24V DC
Material housing
Stainless steel