




€794.75/ pieceexcl. VAT
€961.65incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CAPTOR |
Series | 4120.12 |
Type | 8262 |
Measuring range | from 0 to 3 |
Measuring unit | m/s |
Process connection | External thread (BSPP) |
Size process connection | 1/2" (15) |
Output signal | PNP |
Supply voltage | 24V DC |
Material housing | Stainless steel 316Ti |