CAPTOR

CAPTOR Calorimetric flow meter V-CAP.EF240-3202.03 PNP 24VDC

  • ERIKS:10049895
Image 1
Save to list

€357.43/ pieceexcl. VAT

€432.49incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CAPTOR
Series
3202.03
Type
8281
Measuring range
from 0.3 to 30
Measuring unit
m/s
Process connection
Clamping flange
Output signal
PNP
Supply voltage
24V DC
Material housing
Ultradur