CAPTOR

CAPTOR Calorimetric flow meter F 4114.70SCP S101A 316 1.1/4" NPN24VACDC

  • ERIKS:10070753
Image 1
Image 2
Image 1
Image 2
Save to list

€1,047.20/ pieceexcl. VAT

€1,267.11incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CAPTOR
Series
4114.70
Type
8260
Measuring range
from 0 to 2
Measuring unit
m/s
Process connection
Internal thread (BSPP)
Size process connection
1.1/4" (32)
Output signal
NPN
Supply voltage
24V AC/DC
Material housing
Stainless steel 316Ti