




€595.85/ pieceexcl. VAT
€720.98incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BURKERT |
Series | 6430 |
Type | 33350 |
Model | Solenoid valve three way |
Process connection | Internal thread |
Size process connection | 3/4" BSPP(G) |
Function | Normally closed (NC) |
Actuation | Indirect-acting |
Coil type | SPC 35310 |
Supply voltage | 230V AC |
Frequency | 50Hz |
Electrical connection | Plug EN 175301-803 type A |
Including plug | No |
Power | 8 W / 15 VA |
Starting power | 30 VA |
Orifice | 20 mm |
Kvs value | 6.2 m³/h |
Max. viscosity | 21 mm²/s |
Minimum pressure difference | 1 bar |
Maximum pressure difference | 16 bar |
Housing material | Brass |
Material quality | CW617N (CuZn40Pb2) |
Sealing | NBR |
Material coil housing | Epoxy |
Material shorting ring | Copper |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | Rotary knob (screw) |
Medium temperature | From 0 °C to 80 °C |
Ambient temperature | From 0 °C to 55 °C |