BURKERT

BURKERT Solenoid valve 3/2 fig. 33350 series 6430 brass/NBR normally closed orifice 12 mm 24V DC 1/2" BSPP

  • ERIKS:13340085
Image 1
Image 2
Image 1
Image 2
Save to list

€357.43/ pieceexcl. VAT

€432.49incl. VAT

4 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
6430
Type
33350
Model
Solenoid valve three way
Process connection
Internal thread
Size process connection
1/2" BSPP(G)
Function
Normally closed (NC)
Actuation
Indirect-acting
Coil type
SPC 35310
Supply voltage
24V DC
Electrical connection
Plug EN 175301-803 type A
Including plug
No
Power
8 W (hot) / 11 W (cold)
Orifice
12 mm
Kvs value
2.6 m³/h
Max. viscosity
21 mm²/s
Minimum pressure difference
1 bar
Maximum pressure difference
16 bar
Housing material
Brass
Material quality
CW617N (CuZn40Pb2)
Sealing
NBR
Material coil housing
Epoxy
Material shorting ring
Copper
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
Rotary knob (screw)
Medium temperature
From 0 °C to 80 °C
Ambient temperature
From 0 °C to 55 °C