BURKERT

BURKERT Solenoid valve 3/2 fig. 33250 series 330 brass/NBR normally closed orifice 3 mm 230V AC 1/4" BSPP

  • ERIKS:13339993
Image 1
Image 2
Image 1
Image 2
Save to list

€147.90/ pieceexcl. VAT

€178.96incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
330
Type
33250
Model
Solenoid valve three way
Process connection
Internal thread
Size process connection
1/4" BSPP(G)
Connection air exhaust(s)
1/4" (8)
Function
Normally closed (NC)
Actuation
Direct-acting
Coil type
SPC
Supply voltage
230V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
No
Power
8 W / 15 VA
Starting power
30 VA
Orifice
3 mm
Kvs value
0.18 m³/h
Minimum pressure difference
0 bar
Maximum pressure difference
10 bar
Housing material
Brass
Material quality
CW617N (CuZn40Pb2)
Sealing
NBR
Material coil housing
Epoxy
Material shorting ring
Copper
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
Yes
SIL certified
No
Medium temperature
From 0 °C to 80 °C
Ambient temperature
Not applicable