BURKERT

BURKERT Solenoid valve 2/2 Type: 32364 Series: 6213HP Stainless steel/FPM (FKM) Orifice: 20mm Normally closed (NC) 230V AC 1" BSPP(G)

  • ERIKS:13340279
Image 1
Image 2
Image 1
Image 2
Save to list

€330.65/ pieceexcl. VAT

€400.09incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
6213HP
Type
32364
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1" BSPP(G)
Orifice
20 mm
Kvs value
8.3 m³/h
Function
Normally closed (NC)
Actuation
Pilot operated hung diaphragm
Minimum pressure difference
0 bar
Maximum pressure difference
10 bar
Coil type
SPC 35181
Supply voltage
230V AC
Frequency
50/60Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
No
Power
16 W / 37 VA
Starting power
140 VA
Max. viscosity
21 mm²/s
Housing material
Stainless steel
Material quality
1.4408
Sealing
FPM (FKM)
Material coil housing
Epoxy
Material shorting ring
Silver
Membrane material
FPM (FKM)
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From 0 °C to 120 °C
Ambient temperature
From 0 °C to 55 °C
Dimension
1"
Bore
20 mm mm
G
1"
B
65 mm
C
55.5 mm
D
42 mm
H
146.9 mm
H2
64 mm
L
80 mm
Weight
0.9 kg