BURKERT

BURKERT Solenoid valve 2/2 Type: 32362 Series: 6213HP Brass/FPM (FKM) Orifice: 20mm Normally closed (NC) 24V DC 3/4" BSPP(G)

  • ERIKS:13340200
Image 1
Image 2
Image 1
Image 2
Save to list

€168.30/ pieceexcl. VAT

€203.64incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
6213HP
Type
32362
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
3/4" BSPP(G)
Orifice
20 mm
Kvs value
8.3 m³/h
Function
Normally closed (NC)
Actuation
Pilot operated hung diaphragm
Minimum pressure difference
0 bar
Maximum pressure difference
10 bar
Coil type
SPC 35181
Supply voltage
24V DC
Electrical connection
Plug EN 175301-803 type A
Including plug
No
Power
16 W (hot) - 21 W (cold)
Max. viscosity
21 mm²/s
Housing material
Brass
Material quality
CW617N (CuZn40Pb2)
Sealing
FPM (FKM)
Material coil housing
Epoxy
Membrane material
FPM (FKM)
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From 0 °C to 120 °C
Ambient temperature
From 0 °C to 55 °C
Dimension
3/4"
Bore
20 mm mm
G
3/4"
B
65 mm
C
55.5 mm
D
42 mm
H
139.9 mm
H2
64 mm
L
80 mm
Weight
0.8 kg
Spare parts & accessories

€3.37/ pieceexcl. VAT

€4.08incl. VAT

498 In stock - Estimated delivery date 13/11/2026