BURKERT

BURKERT Solenoid valve 2/2 Type: 32358 Series: 290 Stainless steel/FPM (FKM) Orifice: 12mm Normally closed (NC) 24V AC/DC 1/2" BSPP(G)

  • ERIKS:13314051
Image 1
Image 2
Image 1
Image 2
Save to list

€349.35/ pieceexcl. VAT

€422.71incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
290
Type
32358
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1/2" BSPP(G)
Orifice
12 mm
Kvs value
1.8 m³/h
Function
Normally closed (NC)
Actuation
Indirect-acting
Minimum pressure difference
0 bar
Maximum pressure difference
16 bar
Coil type
SPC 35192
Supply voltage
24V AC/DC
Frequency
50/60Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
6 W
Starting power
80 VA
Housing material
Stainless steel
Material quality
1.4581
Sealing
FPM (FKM)
Material coil housing
Epoxy
Material shorting ring
Silver
Membrane material
FPM (FKM)
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From 0 °C to 90 °C
Ambient temperature
From -10 °C to 55 °C
DN
DN15