BURKERT

BURKERT Solenoid valve 2/2 Type: 32356ST Series: 290 Brass/EPDM Orifice: 25mm Normally closed (NC) 230V AC 1" BSPP(G)

  • ERIKS:13340056
Image 1
Image 2
Image 1
Image 2
Save to list

€242.25/ pieceexcl. VAT

€293.12incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
290
Type
32356ST
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1" BSPP(G)
Orifice
25 mm
Kvs value
10 m³/h
Function
Normally closed (NC)
Actuation
Indirect-acting
Minimum pressure difference
0 bar
Maximum pressure difference
16 bar
Coil type
SPC 35194
Supply voltage
230V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
16 W / 32 VA
Starting power
120 VA
Housing material
Brass
Material quality
CW617N (CuZn40Pb2)
Sealing
EPDM
Material coil housing
Epoxy
Material shorting ring
Copper
Membrane material
EPDM
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From -30 to 120 °C
Ambient temperature
From -10 °C to 55 °C
DN
DN25
Bore
25 mm mm
G
1"
B
131 mm
F
18 mm
H
49 mm
J
98 mm
L
115 mm
SW
41 mm
Weight
1.8 kg