BURKERT

BURKERT Solenoid valve 2/2 Type: 32356 Series: 290 Brass/NBR Orifice: 12mm Normally closed (NC) 24V AC/DC 1/2" BSPP(G)

  • ERIKS:13340011
Image 1
Image 2
Image 1
Image 2
Save to list

€192.95/ pieceexcl. VAT

€233.47incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
290
Type
32356
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1/2" BSPP(G)
Orifice
12 mm
Kvs value
1.8 m³/h
Function
Normally closed (NC)
Actuation
Indirect-acting
Minimum pressure difference
0 bar
Maximum pressure difference
16 bar
Coil type
SPC 35192
Supply voltage
24V AC/DC
Frequency
50/60Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
Yes
Power
6 W
Starting power
80 VA
Housing material
Brass
Material quality
CW617N (CuZn40Pb2)
Sealing
NBR
Material coil housing
Epoxy
Material shorting ring
Copper
Membrane material
NBR
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From -10 °C to 80 °C
Ambient temperature
From -10 °C to 55 °C
DN
DN15