BURKERT

BURKERT Solenoid valve 2/2 Type: 32352 Series: 6213 Stainless steel/FPM (FKM) Orifice: 25mm Normally closed (NC) 24V DC 1" BSPP(G)

  • ERIKS:13340260
Image 1
Image 2
Image 1
Image 2
Save to list

€476.00/ pieceexcl. VAT

€575.96incl. VAT

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
6213
Type
32352
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1" BSPP(G)
Orifice
25 mm
Kvs value
11 m³/h
Function
Normally closed (NC)
Actuation
Pilot operated hung diaphragm
Minimum pressure difference
0.5 bar
Maximum pressure difference
10 bar
Coil type
SPC 35182
Supply voltage
24V DC
Electrical connection
Plug EN 175301-803 type A
Including plug
No
Power
21 W (hot) - 28 W (cold)
Max. viscosity
21 mm²/s
Housing material
Stainless steel
Material quality
1.4408
Sealing
FPM (FKM)
Material coil housing
Epoxy
Membrane material
FPM (FKM)
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From 0 °C to 120 °C
Ambient temperature
From 0 °C to 55 °C
DN
DN25
Type
35182
Dimension
1"
Bore
25 mm mm
Voltage
DC
B
41 mm
B2
34.2 mm
C
72 mm
D
65 mm
H
156.8 mm
L
95 mm
Spare parts & accessories

€3.37/ pieceexcl. VAT

€4.08incl. VAT

498 In stock - Estimated delivery date 13/11/2026