BURKERT

BURKERT Solenoid valve 2/2 Type: 32352 Series: 6213 Stainless steel/EPDM Orifice: 20mm Normally closed (NC) 24V DC 3/4" BSPP(G)

  • ERIKS:14540710
Image 1
Image 2
Image 1
Image 2
Save to list

€255.85/ pieceexcl. VAT

€309.58incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
6213
Type
32352
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
3/4" BSPP(G)
Orifice
20 mm
Kvs value
8.3 m³/h
Function
Normally closed (NC)
Actuation
Pilot operated hung diaphragm
Minimum pressure difference
0.5 bar
Maximum pressure difference
10 bar
Coil type
SPC 35164
Supply voltage
24V DC
Electrical connection
Plug EN 175301-803 type A
Including plug
No
Power
10 W (hot) - 11 W (cold)
Max. viscosity
21 mm²/s
Housing material
Stainless steel
Material quality
1.4408
Sealing
EPDM
Material coil housing
Epoxy
Membrane material
EPDM
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From -30 to 100 °C
Ambient temperature
From -30 °C to 55 °C
DN
DN20
Type
35164
Dimension
3/4"
Bore
20 mm mm
Voltage
DC
B
32 mm
B2
34.2 mm
C
51 mm
D
40 mm
H
109.4 mm
L
80 mm