




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BURKERT |
Series | 6213 |
Type | 32350 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1.1/4" BSPP(G) |
Orifice | 40 mm |
Kvs value | 30 m³/h |
Function | Normally closed (NC) |
Actuation | Pilot operated hung diaphragm |
Minimum pressure difference | 0.5 bar |
Maximum pressure difference | 10 bar |
Supply voltage | 24V AC |
Frequency | 50Hz |
Electrical connection | Plug EN 175301-803 type A |
Including plug | No |
Power | 16 W |
Starting power | 190 VA |
Max. viscosity | 21 mm²/s |
Housing material | Brass |
Material quality | CW617N (CuZn40Pb2) |
Sealing | NBR |
Material coil housing | Epoxy |
Material shorting ring | Copper |
Membrane material | NBR |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | None |
Explosion-proof | No |
SIL certified | No |
Medium temperature | From -10 °C to 80 °C |
Ambient temperature | From -10 °C to 55 °C |
DN | DN32 |
Dimension | 1.1/4" |
Bore | 40 mm mm |
Voltage | AC |
B | 104.5 mm |
C | 55.5 mm |
D | 42 mm |
H | 178.9 mm |
L | 126 mm |
SW | 50 mm |
Weight | 3.4 kg |