BURKERT

BURKERT Solenoid valve 2/2 Type: 32350 Series: 6213 Brass/NBR Orifice: 25mm Normally closed (NC) 230V AC 1" BSPP(G)

  • ERIKS:13340240
Image 1
Image 2
Image 1
Image 2
Save to list

€201.03/ pieceexcl. VAT

€243.25incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
6213
Type
32350
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1" BSPP(G)
Orifice
25 mm
Kvs value
11 m³/h
Function
Normally closed (NC)
Actuation
Pilot operated hung diaphragm
Minimum pressure difference
0.5 bar
Maximum pressure difference
10 bar
Supply voltage
230V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
No
Power
16 W / 37 VA
Starting power
150 VA
Max. viscosity
21 mm²/s
Housing material
Brass
Material quality
CW617N (CuZn40Pb2)
Sealing
NBR
Material coil housing
Epoxy
Material shorting ring
Copper
Membrane material
NBR
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
SIL certified
No
Medium temperature
From -10 °C to 80 °C
Ambient temperature
From 0 °C to 55 °C
DN
DN25
Dimension
1"
Bore
25 mm mm
Voltage
AC
B
77 mm
C
55.5 mm
D
42 mm
H
163.4 mm
L
95 mm
SW
41 mm
Weight
1.6 kg
Spare parts & accessories

€3.37/ pieceexcl. VAT

€4.08incl. VAT

498 In stock - Estimated delivery date 13/11/2026