BURKERT

BURKERT Solenoid valve 2/2 Type: 32350 Series: 6213 Brass/NBR Orifice: 20mm Normally closed (NC) 24V AC 3/4" BSPP(G)

  • ERIKS:13340233
Image 1
Image 2
Image 1
Image 2
Save to list

€126.65/ pieceexcl. VAT

€153.25incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
6213
Type
32350
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
3/4" BSPP(G)
Orifice
20 mm
Kvs value
8.3 m³/h
Function
Normally closed (NC)
Actuation
Pilot operated hung diaphragm
Minimum pressure difference
0.5 bar
Maximum pressure difference
10 bar
Supply voltage
24V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
No
Power
8 W / 14 VA
Starting power
38 VA
Max. viscosity
21 mm²/s
Housing material
Brass
Material quality
CW617N (CuZn40Pb2)
Sealing
NBR
Material coil housing
PA
Material shorting ring
Copper
Membrane material
NBR
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
SIL certified
No
Medium temperature
From -10 °C to 80 °C
Ambient temperature
From 0 °C to 55 °C
DN
DN20
Dimension
3/4"
Bore
20 mm mm
Voltage
AC
B
65 mm
C
45 mm
D
32 mm
H
113.1 mm
L
80 mm
SW
32 mm
Weight
0.7 kg
Spare parts & accessories

€3.37/ pieceexcl. VAT

€4.08incl. VAT

508 In stock - Estimated delivery date 13/11/2026