




€308.55/ pieceexcl. VAT
€373.35incl. VAT
6 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BURKERT |
Series | 6281 |
Type | 32282 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1" BSPP(G) |
Orifice | 20 mm |
Kvs value | 8.5 m³/h |
Function | Normally closed (NC) |
Actuation | Indirect-acting |
Minimum pressure difference | 0.2 bar |
Maximum pressure difference | 16 bar |
Coil type | SPC 35161 |
Supply voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type A |
Including plug | No |
Power | 8 W (hot) / 9.5 W (cold) |
Housing material | Stainless steel |
Material quality | 1.4408 |
Sealing | FPM (FKM) |
Material coil housing | Epoxy |
Material shorting ring | Silver |
Membrane material | FPM (FKM) |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | None |
Explosion-proof | No |
Medium temperature | From 0 °C to 120 °C |
Ambient temperature | From 0 °C to 55 °C |
DN | DN25 |
Dimension | 1" |
G | 1" |
B | 45 mm |
C | 60 mm |
H | 123 mm |
L | 80 mm |
SW | 41 mm |
Weight | 0.97 kg |
€3.37/ pieceexcl. VAT
€4.08incl. VAT
498 In stock - Estimated delivery date 13/11/2026