BURKERT

BURKERT Solenoid valve 2/2 Type: 32282 Series: 6281 Stainless steel/FPM (FKM) Orifice: 20mm Normally closed (NC) 230V AC 3/4" BSPP(G)

  • ERIKS:13340173
Image 1
Image 2
Image 1
Image 2
Save to list

€273.28/ pieceexcl. VAT

€330.67incl. VAT

Estimated delivery date - 25/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
6281
Type
32282
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
3/4" BSPP(G)
Orifice
20 mm
Kvs value
8.5 m³/h
Function
Normally closed (NC)
Actuation
Indirect-acting
Minimum pressure difference
0.2 bar
Maximum pressure difference
16 bar
Coil type
SPC 35161
Supply voltage
230V AC
Frequency
50/60Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
No
Power
8 W / 14 VA
Starting power
24 VA
Housing material
Stainless steel
Material quality
1.4408
Sealing
FPM (FKM)
Material coil housing
Epoxy
Material shorting ring
Silver
Membrane material
FPM (FKM)
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From 0 °C to 120 °C
Ambient temperature
From 0 °C to 55 °C
DN
DN20
Dimension
3/4"
G
3/4"
B
45 mm
C
60 mm
H
116 mm
L
80 mm
SW
32 mm
Weight
0.86 kg
Spare parts & accessories

€3.37/ pieceexcl. VAT

€4.08incl. VAT

498 In stock - Estimated delivery date 13/11/2026