




€204.43/ pieceexcl. VAT
€247.36incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BURKERT |
Series | 6281 |
Type | 32281 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1" BSPP(G) |
Orifice | 25 mm |
Kvs value | 12 m³/h |
Function | Normally open (NO) |
Actuation | Indirect-acting |
Minimum pressure difference | 0.2 bar |
Maximum pressure difference | 16 bar |
Coil type | SPC 35161 |
Supply voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type A |
Including plug | No |
Power | 8 W (hot) / 9.5 W (cold) |
Housing material | Brass |
Material quality | CW617N (CuZn40Pb2) |
Sealing | NBR |
Material coil housing | PA |
Material shorting ring | Copper |
Membrane material | NBR |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | None |
Explosion-proof | No |
Medium temperature | From -10 °C to 80 °C |
Ambient temperature | From -10 °C to 55 °C |
DN | DN25 |
G | 1" |
B | 45 mm |
C | 70 mm |
H | 127 mm |
L | 95 mm |
SW | 41 mm |
Weight | 1.3 kg |
€3.37/ pieceexcl. VAT
€4.08incl. VAT
508 In stock - Estimated delivery date 13/11/2026