BURKERT

BURKERT Solenoid valve 2/2 Type: 32281 Series: 6281 Brass/NBR Orifice: 13mm Normally open (NO) 24V AC 1/2" BSPP(G)

  • ERIKS:13340151
Image 1
Image 2
Image 1
Image 2
Save to list

€126.65/ pieceexcl. VAT

€153.25incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
6281
Type
32281
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1/2" BSPP(G)
Orifice
13 mm
Kvs value
3.8 m³/h
Function
Normally open (NO)
Actuation
Indirect-acting
Minimum pressure difference
0.2 bar
Maximum pressure difference
16 bar
Coil type
SPC 35161
Supply voltage
24V AC
Frequency
50/60Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
No
Power
7 W / 16 VA
Starting power
24 VA
Housing material
Brass
Material quality
CW617N (CuZn40Pb2)
Sealing
NBR
Material coil housing
PA
Material shorting ring
Copper
Membrane material
NBR
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From -10 °C to 80 °C
Ambient temperature
From -10 °C to 55 °C
DN
DN15
G
1/2"
B
45 mm
C
42 mm
H
105 mm
L
65 mm
SW
27 mm
Weight
0.54 kg
Spare parts & accessories

€3.37/ pieceexcl. VAT

€4.08incl. VAT

508 In stock - Estimated delivery date 13/11/2026