BURKERT

BURKERT Solenoid valve 2/2 Type: 32280 Series: 6281 Brass/NBR Orifice: 50mm Normally closed (NC) 24V AC 2" BSPP(G)

  • ERIKS:12727947
Image 1
Image 2
Image 1
Image 2
Save to list

€348.50/ pieceexcl. VAT

€421.69incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
6281
Type
32280
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
2" BSPP(G)
Orifice
50 mm
Kvs value
40 m³/h
Function
Normally closed (NC)
Actuation
Indirect-acting
Minimum pressure difference
0.2 bar
Maximum pressure difference
16 bar
Coil type
SPC 35160
Supply voltage
24V AC
Frequency
50/60Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
No
Power
8 W / 14 VA
Starting power
24 VA
Housing material
Brass
Material quality
CW617N (CuZn40Pb2)
Sealing
NBR
Material coil housing
PA
Material shorting ring
Copper
Membrane material
NBR
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From -10 °C to 80 °C
Ambient temperature
From -10 °C to 55 °C
DN
DN50
Dimension
2"
Bore
50 mm mm
B
45 mm
C
115 mm
H
154.9 mm
L
164 mm
SW
70 mm
Weight
4.5 kg
Spare parts & accessories

€3.37/ pieceexcl. VAT

€4.08incl. VAT

508 In stock - Estimated delivery date 13/11/2026