BURKERT

BURKERT Solenoid valve 2/2 Type: 32280 Series: 6281 Brass Indirect acting Normally closed (NC) 1/2"

  • ERIKS:13455579
Image 1
Image 2
Image 1
Image 2
Save to list

€104.55/ pieceexcl. VAT

€126.51incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
6281
Type
32280
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1/2" BSPP(G)
Orifice
13 mm
Kvs value
3.8 m³/h
Function
Normally closed (NC)
Actuation
Indirect-acting
Minimum pressure difference
0.2 bar
Maximum pressure difference
16 bar
Coil type
SPC 35160
Supply voltage
230V AC
Frequency
50/60Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
No
Power
8 W / 14 VA
Starting power
24 VA
Housing material
Brass
Material quality
CW617N (CuZn40Pb2)
Sealing
EPDM
Material coil housing
PA
Material shorting ring
Copper
Membrane material
EPDM
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From -30 °C to 90°C
Ambient temperature
From -10 °C to 55 °C
DN
DN15
Dimension
1/2"
Bore
13 mm mm
B
45 mm
C
42 mm
H
104.6 mm
L
65 mm
SW
27 mm
Weight
0.54 kg