




€207.83/ pieceexcl. VAT
€251.47incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BURKERT |
Series | 6281 |
Type | 32280 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1.1/4" BSPP(G) |
Orifice | 25 mm |
Kvs value | 12 m³/h |
Function | Normally closed (NC) |
Actuation | Indirect-acting |
Minimum pressure difference | 0.2 bar |
Maximum pressure difference | 16 bar |
Coil type | SPC 35160 |
Supply voltage | 230V AC |
Frequency | 50/60Hz |
Electrical connection | Plug EN 175301-803 type A |
Including plug | No |
Power | 8 W / 14 VA |
Starting power | 24 VA |
Housing material | Brass |
Material quality | CW617N (CuZn40Pb2) |
Sealing | EPDM |
Material coil housing | PA |
Material shorting ring | Copper |
Membrane material | EPDM |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | None |
Explosion-proof | No |
Medium temperature | From -30 °C to 90°C |
Ambient temperature | From -10 °C to 55 °C |
DN | DN32 |
Dimension | 1.1/4" |
Bore | 25 mm mm |
B | 45 mm |
C | 70 mm |
H | 136.6 mm |
L | 95 mm |
SW | 50 mm |
Weight | 1.5 kg |