BURKERT

BURKERT Solenoid valve 2/2 Type: 32260 Series: 5282 Stainless steel/FPM (FKM) Orifice: 20mm Normally closed (NC) 24V DC 3/4" BSPP(G)

  • ERIKS:13340051
Image 1
Image 2
Image 1
Image 2
Save to list

€717.83/ pieceexcl. VAT

€868.57incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
5282
Type
32260
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
3/4" BSPP(G)
Orifice
20 mm
Kvs value
6.5 m³/h
Function
Normally closed (NC)
Actuation
Indirect-acting
Minimum pressure difference
0.2 bar
Maximum pressure difference
10 bar
Coil type
SPC 35310
Supply voltage
24V DC
Electrical connection
Plug EN 175301-803 type A
Including plug
No
Power
8 W (hot) / 11 W (cold)
Housing material
Stainless steel
Material quality
1.4581
Sealing
FPM (FKM)
Material coil housing
Epoxy
Membrane material
FPM (FKM)
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
Yes
Explosion-proof
No
Medium temperature
From 0 °C to 90 °C
Ambient temperature
From 0 °C to 55 °C
DN
DN20
Dimension
3/4"
Bore
20 mm mm
B
60 mm
H
131 mm
L
100 mm
Weight
1.3 kg
Spare parts & accessories

€3.37/ pieceexcl. VAT

€4.08incl. VAT

498 In stock - Estimated delivery date 13/11/2026