




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BURKERT |
Series | 5282 |
Type | 32260 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1/2" BSPP(G) |
Orifice | 13 mm |
Kvs value | 4 m³/h |
Function | Normally closed (NC) |
Actuation | Indirect-acting |
Minimum pressure difference | 0.2 bar |
Maximum pressure difference | 10 bar |
Coil type | SPC 35310 |
Supply voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type A |
Including plug | No |
Power | 8 W (hot) / 11 W (cold) |
Housing material | Stainless steel |
Material quality | ASTM A351 CF3M |
Sealing | FPM (FKM) |
Material coil housing | Epoxy |
Membrane material | FPM (FKM) |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | Yes |
Explosion-proof | No |
Medium temperature | From 0 °C to 90 °C |
Ambient temperature | From 0 °C to 55 °C |
DN | DN15 |
Dimension | 1/2" |
Bore | 13 mm mm |
B | 40 mm |
H | 124 mm |
L | 65 mm |
Weight | 0.9 kg |