BURKERT

BURKERT Solenoid valve 2/2 Type: 32258 Series: 5282 Brass/NBR Orifice: 20mm Normally closed (NC) 230V AC 3/4" BSPP(G)

  • ERIKS:13339985
Image 1
Image 2
Image 1
Image 2
Save to list

€223.98/ pieceexcl. VAT

€271.02incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
5282
Type
32258
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
3/4" BSPP(G)
Orifice
20 mm
Kvs value
6.5 m³/h
Function
Normally closed (NC)
Actuation
Indirect-acting
Minimum pressure difference
0.2 bar
Maximum pressure difference
10 bar
Coil type
SPC 35310
Supply voltage
230V AC
Frequency
50/60Hz
Electrical connection
Plug EN 175301-803 type A
Including plug
No
Power
8 W / 14 VA
Starting power
24 VA
Housing material
Brass
Material quality
CW617N (CuZn40Pb2)
Sealing
NBR
Material coil housing
Epoxy
Membrane material
NBR
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
Yes
Explosion-proof
No
Medium temperature
From 0 °C to 80 °C
Ambient temperature
From 0 °C to 55 °C
DN
DN20
Spare parts & accessories

€3.37/ pieceexcl. VAT

€4.08incl. VAT

508 In stock - Estimated delivery date 13/11/2026