BURKERT

BURKERT Solenoid valve 2/2 Type: 32248 Series: 6211 Brass/NBR Orifice: 20mm Normally closed (NC) 24V DC 1" BSPP(G)

  • ERIKS:13340118
Image 1
Image 2
Image 1
Image 2
Save to list

€129.20/ pieceexcl. VAT

€156.33incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
6211
Type
32248
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1" BSPP(G)
Orifice
20 mm
Kvs value
8.3 m³/h
Function
Normally closed (NC)
Actuation
Indirect-acting
Minimum pressure difference
0.5 bar
Maximum pressure difference
10 bar
Coil type
SPC22 35151
Supply voltage
24V DC
Electrical connection
Plug EN 175301-803 type B
Including plug
No
Power
4 W (hot) / 5 W (cold)
Housing material
Brass
Material quality
CW617N (CuZn40Pb2)
Sealing
NBR
Material coil housing
Epoxy
Material shorting ring
Copper
Membrane material
NBR
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From 0 °C to 70 °C
Ambient temperature
From 0 °C to 55 °C
DN
DN25